Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TDR Cable Length Meter

  • Mfr # 501-915

  • Zoro # G406632178


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Display
Backlit LCD
Application
Cable Length Measurement
Features
Velocity of Propagation Range: 20 to 99.9%
Includes
Batteries, Test leads, Carrying Pouch
Type
Cable Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501-915
Zoro #
G406632178
UPC #
092644583858
Country of Origin
China

Dimensions

Overall Length
2.7" (6.9 cm)
Overall Height
6.2" (15.7 cm)
Overall Width
1.4" (3.6 cm)
Item Width
1.4300 in
Item Height
6.2350 in
Item Depth
2.7140 in

Details

Item
TDR Cable Length Meter
Display
Backlit LCD
Application
Cable Length Measurement
Features
Velocity of Propagation Range: 20 to 99.9%
Includes
Batteries, Test leads, Carrying Pouch
Type
Cable Meter
Frame Color
Yellow/Black
Frame Material
ABS Plastic
Material
ABS Plastic
Batteries
2— AA Alkaline
Connection & Adapter Types
Alligator clips, Female Coax-F, Male Coax-F, RJ45, BNC
Cable Type
Coaxial, Data, Electrical
Faults Detected
Distance-to-Fault, Open or Short
Test & Measure Types
Length, Distance-to-Fault
Multiple Style Tone Generator
Two Tones
Battery life
Active - Approx 15 hr; Standby - Approx 3 yr.
Included
TDR Cable Length Meter, Batteries, Test Leads, Carrying Pouch
Drop Protection
6.6' (2 m)

Description

TDR Cable Length Meter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.