Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch

  • Mfr # 71980

  • Zoro # G603673912


product price: $47.99
/ea

Key Features

Overall Length
6.625" (16.8 cm)
Jaw Width
0.688" (1.8 cm)
Jaw Length
1.875" (4.8 cm)
Finish
Plastic-Dipped
Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71980
Zoro #
G603673912
UPC #
092644719806
Country of Origin
United States

Dimensions

Overall Length
6.625" (16.8 cm)
Jaw Width
0.688" (1.8 cm)
Jaw Length
1.875" (4.8 cm)

Details

Item
Long-Nose Telephone Work Pliers, L1
Finish
Plastic-Dipped
Handle Color
Yellow

Description

Long-Nose Telephone Work Pliers, L1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.