Zoro Homepage

Test + Map Remote No 6 for Scout Pro 3 Tester

  • Mfr # VDV501-216

  • Zoro # G7739760


product price: $27.99
/ea

Key Features

For Use With
Scout Proâ„¢ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827); Commander Series (Cat. Nos. VDV501-282, -829)
Application
Cable Testing
Special Features
Overmold Grip, RJ45 and Coax F Connectors
Adapter Type
RJ45, Coax F
Type
Remote #6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV501-216
Zoro #
G7739760
UPC #
092644583407
Country of Origin
China

Dimensions

Overall Height
1.3" (3.3 cm)
Overall Length
2.3" (5.8 cm)
Overall Width
1.3" (3.3 cm)
Item Width
1.3000 in
Item Height
1.0000 in
Item Depth
2.3000 in

Details

Item
Replacement Remote #6
For Use With
Scout Proâ„¢ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827); Commander Series (Cat. Nos. VDV501-282, -829)
Application
Cable Testing
Special Features
Overmold Grip, RJ45 and Coax F Connectors
Adapter Type
RJ45, Coax F
Type
Remote #6
Material
Polycarb, Rubber, Steel, PCB Board
Connection & Adapter Types
RJ45, Coax F

Description

Replacement Remote No.6 Scout Pro 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.