
Test + Map Remote No 10 for Scout Pro 3 Tester
Mfr # VDV501-220
Zoro # G7739709
product price: $26.29
/eaKey Features
For Use With
Scout Proâ„¢ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827)
Application
Cable Testing
Adapter Type
RJ45, Coax F
Special Features
Overmold Grip, RJ45 and Coax F Connectors
Type
Remote #10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDV501-220
Zoro #
G7739709
UPC #
092644583445
Country of Origin
China
Dimensions
Overall Length
2.3" (5.8 cm)
Overall Height
1.3" (3.3 cm)
Overall Width
1.3" (3.3 cm)
Item Height
1.0000 in
Item Width
1.3000 in
Item Depth
2.3000 in
Details
Item
Replacement Remote #10
For Use With
Scout Proâ„¢ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827)
Application
Cable Testing
Adapter Type
RJ45, Coax F
Special Features
Overmold Grip, RJ45 and Coax F Connectors
Type
Remote #10
Material
Polycarb, Rubber, Steel, PCB Board
Connection & Adapter Types
RJ45, Coax F
Description
Replacement Remote No.10 Scout Pro 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.