Zoro Homepage

Thermal Dipped Gloves, L

  • Mfr # 60389

  • Zoro # G7017012


product price: $12.99
/ea

Key Features

Size
Large
Powdered/Powder-Free
Powder Free
Fabric Weight
3.7 oz (105 g)
Cuff
Knit
Thickness
0.13" (0.33 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60389
Zoro #
G7017012
UPC #
092644603891
Country of Origin
China

Dimensions

Size
Large
Thickness
0.13" (0.33 cm)

Details

Item
Thermal Dipped Gloves, L
Powdered/Powder-Free
Powder Free
Fabric Weight
3.7 oz (105 g)
Cuff
Knit
Latex-Free
Yes
Standards
EN388-2016 2131X; EN511:2006 X1X
Application
Heat Retention General Work Gloves
Color
Gray Knit, Black Coating, Orange Trimmed Cuff
Insulated
No

Description

Thermal Dipped Gloves, L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.