Thermal Dipped Gloves, XL, 7 g Brushed Acrylic Lining, Gray Knit, Black Coating, Black Trimmed Cuff

  • Mfr # 60390

  • Zoro # G7016979


product price: $12.99
/ea

Key Features

Size
Extra-Large
Color
Gray Knit, Black Coating, Black Trimmed Cuff
Lining
7 g Brushed Acrylic
Finger Cot Type
Winter Work Gloves
Cuff
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60390
Zoro #
G7016979
UPC #
092644603907
Country of Origin
China

Dimensions

Size
Extra-Large

Details

Item
Thermal Dipped Gloves, XL
Color
Gray Knit, Black Coating, Black Trimmed Cuff
Lining
7 g Brushed Acrylic
Finger Cot Type
Winter Work Gloves
Cuff
Knit
Fabric Weight
3.8 oz (108 g)
Latex-Free
Yes
Application
Heat Retention General Work Gloves
Insulated
No

Description

Thermal Dipped Gloves, XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.