Zoro Homepage

Thread Clip, Straight, 4-1/2"

  • Mfr # GHTC5B

  • Zoro # G2176221


product price: $17.19
/ea

Key Features

Overall Length
4-1/2"
Cutting Action
Straight
Handle Color
Chrome
Features
Durable Enough to Stand up to the Demands of Professionals that Use Them Everyday, Comfortable Handles
Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHTC5B
Zoro #
G2176221
UPC #
092644760860
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Length of Cut
1 1/4 in
Length
Blade: 1-3/8"
Width
1-1/2"
Blade Length
1 1/2 in

Details

Item
Thread Clip
Cutting Action
Straight
Handle Color
Chrome
Features
Durable Enough to Stand up to the Demands of Professionals that Use Them Everyday, Comfortable Handles
Adjustable
Yes
Primary Application
Fabric and Thread
Handle Design
Ring and Enlarged Bow
Blade Material
Carbon Steel
Tip Shape
Pointed
Cutting Edge
Standard
Left/Right Hand
Right Hand
Handle Material
Metal
Handle Style
Straight
Application
Multipurpose
Blade Finish
Chrome Plated
Hand Orientation
Right-Hand
Includes Wire Stripping Notch
No
Pivot Type
Screw
Spring Assist Handle
No
Cutting Edge Type
Straight
Material Application
Aramid Fiber
Non-Sparking
No
Insulated
No

Description

Heritage GHTC5B Thread Clip is the perfect tool for cutting thread or fiber. This single ring thread clip has a blade length of 1 1/4 in. and an overall length of 4-1/2". The straight cut action makes it easy to use this thread clip on fabrics and threads. With a width of 1-1/2", the chrome handle color allows you to get a firm grip on the handle when using this tool. For superior performance, equip yourself with Heritage GHTC5B Thread Clip today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.