Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Welding Gloves, X-Large

  • Mfr # 60913

  • Zoro # G122447353


product price: $25.49
/ea

Key Features

Glove Length
15.2 in
Application
TIG Welding
Color
Black / Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60913
Zoro #
G122447353
UPC #
092644609138
Country of Origin
Pakistan

Dimensions

Glove Length
15.2 in

Details

Application
TIG Welding
Color
Black / Orange
Item
TIG Welding Gloves

Description

Klein Tools engineered the TIG Welding Gloves for professional welders who demand precision and protection. The full grain cowhide leather construction delivers exceptional dexterity for welding tasks while providing reliable heat resistance. The wide split cowhide cuff fits over welding sleeves and jackets, safeguarding against sparks and weld spatter, while the Kevlar aramid thread stitching throughout provides higher strength and added durability to enhance the lifespan of the glove. Full-grain cowhide leather for added strength and prolonged life. Reinforced protective patch for reduced wear and tear. Ultra-wide cuff provides added comfort and fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.