Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tone/Probe Wire Tracing Kit, Light

  • Mfr # VDV500-820

  • Zoro # G109584460


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Application
Wire Toning & Tracing
For Use With
Scout(R) Pro, Commander(TM), Lan Scout(R), Jr.
Features
Terminal Block on Probe to Confirm the Toned Pair, Toner-Pro Features 5 Distinct Tone Cadences Transmits 1000+ Feet
Includes
(8) AAA Batteries, VDV500-063 Toner-Pro Tone Generator, VDV500-123 Probe-Pro Tracing Probe, VDV770-500 Pouch
Connector Type
RJ11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV500-820
Zoro #
G109584460
UPC #
092644692192
Country of Origin
China

Dimensions

Item Width
7.0000 in
Overall Width
3" (7.6 cm)
Item Depth
3.0000 in
Overall Height
12" (30.5 cm)
Overall Length
7" (17.8 cm)
Item Height
12.0000 in
Battery Size
AAA
Maximum Cable Length
1,000 ft

Details

Item
Tone/Probe Wire Tracing Kit
Application
Wire Toning & Tracing
For Use With
Scout(R) Pro, Commander(TM), Lan Scout(R), Jr.
Features
Terminal Block on Probe to Confirm the Toned Pair, Toner-Pro Features 5 Distinct Tone Cadences Transmits 1000+ Feet
Includes
(8) AAA Batteries, VDV500-063 Toner-Pro Tone Generator, VDV500-123 Probe-Pro Tracing Probe, VDV770-500 Pouch
Connector Type
RJ11
Calibration Certificate
None
Waterproof
No
Standards
CE, UKCA
Type
Tone Generator Tracing Probe
Data Safe Monitor
No
Material
Plastics, Metal, PCB Boards and LEDs
Batteries
8 x AAA
Included
VDV500-123 Probe-Pro Tracing Probe; VDV500-063 Toner-Pro Tone Generator; VDV770-500 Pouch; 8 x AAA Batteries
Includes Batteries
Yes
Battery Chemistry
Alkaline
Adapters Included
RJ11, RJ45
Alert Type
Light
Display Type
Digital
Product Type
Tone Generator and Probe Kit
Port Number Display
No
Digital Memory Capacity
None
Number of Results Stored
5
Compatible Cable Type
Telephone
Includes Software
No
Display Screen Type
LED
Data Logger
No
Communication Protocol
Analog Tone Generator and Tracing Probe for Open-Ended, Non-Energized Wiring, Connects to Telephone and RJ45 Data Jacks to Tone Wire Pair
Maximum Impedance Measured
10 kiloohm
Testing Functions
Tone Generation, Line Polarity Indication

Description

Tone/Probe Wire Tracing Kit, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Line Polarity Indication, Adapters Included RJ11, RJ45, Connector Type RJ11, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Scout(R) Pro, Commander(TM), Lan Scout(R), Jr., Includes (8) AAA Batteries, VDV500-063 Toner-Pro Tone Generator, VDV500-123 Probe-Pro Tracing Probe, VDV770-500 Pouch, Maximum Cable Length 1,000 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.