Shop KLEIN TOOLS
See all product information
Create Account
Tool Apron, Black/Gray, Polyester
- Mfr # 54813MB
- Zoro # G423924539
product price:Â
$
75.85
/ea
Key Features
Load Capacity
20 lb
Compatible Series
MODbox(TM)
Compatible Brand
Klein Tools
Finish
Unfinished
Overall Height
23 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54813MB
- Zoro #
- G423924539
- UPC #
- 092644548130
- Country of Origin
- Philippines
- Item
- Tool Apron
- Load Capacity
- 20 lb
- Compatible Series
- MODbox(TM)
- Compatible Brand
- Klein Tools
- Finish
- Unfinished
- Includes
- (2) Pockets with Flex Frame Closure
- Installment Method
- Snap-On
- Material
- Polyester
- Color
- Black, Gray
- For Use With Mfr. Model Number
- 54831MB, 54834MB
- Shell Material
- Polyester
- Wire Color
- Black, Gray
- Traction Material
- Polyester
Dimensions
- Overall Height
- 23 3/4 in
- Overall Depth
- 24 1/4 in
- Overall Width
- 1 3/4 in
Description
Tool Apron, Load Capacity 20 lb, Material Polyester, Color Black, Gray, Includes (2) Pockets with Flex Frame Closure, For Use With Mfr. Model Number 54831MB, 54834MB, Overall Depth 24 1/4 in, Overall Width 1 3/4 in, Overall Height 23 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.