Zoro Homepage

Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets

  • Mfr # 51828

  • Zoro # G0860725


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Material
vinyl
Tool Storage Type Included
Tool Apron
Color
Orange
Features
Smaller Footprint Takes Up Less Space on the Truck, Water-Resistant Vinyl Protects Against the Elements, Pouch Reinforced With Heavy-Duty Rivets, Swivel Snap Hook to Attach Tools
Includes
(8) Hand Tool Pockets; (1) Pouch and Swivel Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51828
Zoro #
G0860725
UPC #
092644620072
Country of Origin
United States

Dimensions

Width
19-1/2"
Length
4"

Details

Item
Orange vinyl 8 Pockets
Material
vinyl
Tool Storage Type Included
Tool Apron
Color
Orange
Features
Smaller Footprint Takes Up Less Space on the Truck, Water-Resistant Vinyl Protects Against the Elements, Pouch Reinforced With Heavy-Duty Rivets, Swivel Snap Hook to Attach Tools
Includes
(8) Hand Tool Pockets; (1) Pouch and Swivel Snap Hook
Number of Pockets
8

Description

Small Aerial Apron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.