Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Apron, vinyl, Orange

  • Mfr # 51829MHS

  • Zoro # G6516100


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
vinyl
Tool Storage Type Included
Tool Apron
Color
Orange
Features
Large Pouch for Hot Stick and Attachments; Sewn-in Magnet Design Won't Catch on Gloves; Water-Resistant Vinyl Protects Against the Elements; Pouches Reinforced with Heavy Duty Rivets
Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51829MHS
Zoro #
G6516100
UPC #
092644200144
Country of Origin
United States

Dimensions

Width
32"

Details

Item
Aerial Apron
Material
vinyl
Tool Storage Type Included
Tool Apron
Color
Orange
Features
Large Pouch for Hot Stick and Attachments; Sewn-in Magnet Design Won't Catch on Gloves; Water-Resistant Vinyl Protects Against the Elements; Pouches Reinforced with Heavy Duty Rivets
Includes
(10) Hand Tool Pockets, (2) Pouches, Hammer Loop and a Drill Bit
Number of Pockets
16

Description

Aerial Apron with Hot Stick Pocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.