Zoro Homepage

Tool Backpack, Black, Polyester, 35 Pockets

  • Mfr # 55475

  • Zoro # G3500082


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Width
14-1/2"
Color
Black
Material
Polyester
Features
Bottom is Constructed of a Tough, Diamond-Textured Coated Material, Etc, Front Zipper Pocket Has Space for Pencils and Small Items, Keys, Orange Interior to Find Tools Easily, Tall Interior Pockets for Long Screwdrivers, Upper Pocket Holds Cell Phones
Length
7-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55475
Zoro #
G3500082
UPC #
092644554759
Country of Origin
Cambodia

Dimensions

Width
14-1/2"
Length
7-3/8"
Height
17-1/2"
Overall Depth
7 3/8 in
Overall Height
17 1/2 in
Overall Width
14 1/2 in
Overall Length
7 3/8 in

Details

Item
Tool Backpack
Color
Black
Material
Polyester
Features
Bottom is Constructed of a Tough, Diamond-Textured Coated Material, Etc, Front Zipper Pocket Has Space for Pencils and Small Items, Keys, Orange Interior to Find Tools Easily, Tall Interior Pockets for Long Screwdrivers, Upper Pocket Holds Cell Phones
Closure Type
Zipper
Number of Pieces
1
Number of Inside Pockets
32
Number of Pockets
35
Number of Outside Pockets
3
Number of Bags
1
Includes Laptop Pocket
Laptop Pocket Not Included
Bag Style
Tool Backpack
Web Strap
No
Reinforced Bottom
Reinforced Bottom Not Included
Number of Shoulder Straps
1
Series
Tradesman Pro(TM)
Primary Application
General Purpose
Total Storage Capacity
0.77 cu ft
Shape
Rectangle
Drain Holes
Drain Holes Not Included
Material Weight
1,680 den
Includes Hard Pocket
Hard Pocket Not Included

Description

Backpack,Tool Gear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.