Zoro Homepage

Tool Bag Backpack, Tool Station, 27 Pkt.

  • Mfr # 62482

  • Zoro # G215316924


product price: $99.98
/ea
Free Shipping & Returns

Key Features

Width
14.5"
Color
Black/Gray/Orange
Material
water-resistant, heavy-duty 1680d
Features
27 pockets and a large interior for maximum tool storage
Includes
Internal bracket for use with a Klein Tools Headlamp to illuminate tool bag interior or external surroundings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62482
Zoro #
G215316924
UPC #
092644624827
Country of Origin
Philippines

Dimensions

Width
14.5"
Overall Depth
20"
Length
10.5"

Details

Color
Black/Gray/Orange
Material
water-resistant, heavy-duty 1680d
Features
27 pockets and a large interior for maximum tool storage
Includes
Internal bracket for use with a Klein Tools Headlamp to illuminate tool bag interior or external surroundings

Description

Tool Bag Backpack, Tool Station, 27 Pkt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.