Shop KLEIN TOOLS

Tool Bag, Black, Ballistic Nylon, 42 Pockets

  • Mfr # 55598
  • Zoro # G7759818

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Width
10"
Color
Black
Material
Ballistic Nylon
Features
Fully-Molded Bottom, Handle, Mesh Side Pockets, Padded Shoulder Strap
Number of Pockets
42
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55598
Zoro #
G7759818
UPC #
092644555985
Country of Origin
China
Item
Tool Bag
Color
Black
Material
Ballistic Nylon
Features
Fully-Molded Bottom, Handle, Mesh Side Pockets, Padded Shoulder Strap
Number of Pockets
42
Number of Inside Pockets
35
Closure Type
Zipper
Number of Pieces
1
Number of Outside Pockets
7
Includes
Should Strap
Drain Holes
Drain Holes Not Included
Series
Tradesman Pro(TM)
Bag Style
Wide-Mouth
Reinforced Bottom
Reinforced Bottom Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Shape
Rectangle
Number of Bags
1
Web Strap
No
Number of Shoulder Straps
1
Total Storage Capacity
1.6 cu ft
Primary Application
General Purpose
Front Closure
Zipper
Shell Material
Ballistic Nylon
Wire Color
Black
Traction Material
Ballistic Nylon

Dimensions

Width
10"
Overall Width
17 1/2 in
Overall Height
16 in
Overall Depth
17 1/2 in
Height
16 in
Overall Length
17 1/2 in
Length
17 1/2 in
Fits Chest Size
Fully-Molded Bottom, Handle, Mesh Side Pockets, Padded Shoulder Strap

Description

Tool Bag, Bag Style Wide-Mouth, Material Ballistic Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 16 in, Overall Depth 17 1/2 in, Overall Width 17 1/2 in, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Fully-Molded Bottom, Handle, Mesh Side Pockets, Padded Shoulder Strap, Includes Should Strap, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 2, Number of Inside Pockets 35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.