Zoro Homepage

Tool Bag, Black, Canvas, 3 Pockets

  • Mfr # 5416TFR

  • Zoro # G6516067


product price: $30.75
/ea

Key Features

Width
10"
Color
Black
Material
Canvas
Features
Flame-Retardant
Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5416TFR
Zoro #
G6516067
UPC #
092644555299
Country of Origin
United States

Dimensions

Width
10"
Height
9"
Length
5"
Overall Depth
5 in
Overall Height
9 in
Overall Width
10 in
Overall Length
5 in

Details

Item
Tool Bag
Color
Black
Material
Canvas
Features
Flame-Retardant
Number of Pockets
3
Includes
Tunnel Loop
Number of Outside Pockets
2
Closure Type
Open Top
Number of Pieces
1
Number of Inside Pockets
1
Standards
NFPA -701
Part of a Modular System
Not Part of a Modular System
Web Strap
No
Includes Laptop Pocket
Laptop Pocket Not Included
Material Weight
14.4 oz
Number of Shoulder Straps
0
Drain Holes
Drain Holes Not Included
Reinforced Bottom
Reinforced Bottom Included
Shape
Rectangle
Bag Style
Wide-Mouth
Number of Bags
1

Description

Klein's Flame-Resistant Canvas Bolt Bag is made of flame-resistant No. 4 canvas which meets the performance requirements of NFPA-701 for added protection in the field. It is stitched and riveted with a double-reinforced bottom for durability. Plus it has a convenient tunnel loop for sliding over your belt.


•Tool bag is made of flame resistant No. 4 canvas
•Electrician Tool Pouch has tunnel loop to fit belts up to 3-Inch (7.6 cm) wide
•Meets the performance requirement of NFPA -701
•Stitched and riveted with a double-bottom for added durability
•Bolt bag with bull-pin loop on each side
•Double-bottom for added protection on the job
•Assembled in USA of U.S. and imported components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.