Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Cordura, 0 Pockets

  • Mfr # 5139B

  • Zoro # G2272295


product price: $12.99
/ea

Key Features

Width
12-1/2"
Color
Black
Material
Cordura
Features
Convenient Storage for Pliers, Heavy-Duty Nylon Zipper, Nut Drivers, Other Tools and Spare Parts, Screwdrivers, Wrenches
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5139B
Zoro #
G2272295
UPC #
092644553660
Country of Origin
Mexico

Dimensions

Width
12-1/2"
Overall Width
12 1/2 in
Length
12-1/2"
Overall Depth
1/2 in
Overall Height
7 in
Height
7"
Depth
1"
Overall Length
12 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Cordura
Features
Convenient Storage for Pliers, Heavy-Duty Nylon Zipper, Nut Drivers, Other Tools and Spare Parts, Screwdrivers, Wrenches
Number of Inside Pockets
1
Closure Type
Zipper
Number of Pockets
0
Number of Pieces
1
Number of Outside Pockets
0
Includes
Heavy duty Cordura
Primary Application
General Purpose
Shape
Rectangle
Number of Bags
1
Web Strap
No
Drain Holes
Drain Holes Not Included
Bag Style
Flat Zippered
Reinforced Bottom
Reinforced Bottom Not Included
Total Storage Capacity
0.02 cu ft
Includes Laptop Pocket
Laptop Pocket Not Included

Description

The Klein Tools 12.5-Inch Cordura Ballistic Nylon Zipper Tool Bag provides a great option for organized storage of pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts. Made of high-performance Padded Ballistic Nylon fabric, it is resistant to abrasions, tears and scuffs, and features a heavy-duty nylon zipper.


•This Tool Pouch is constructed of Cordura fabric, a high-performance material resistant to abrasions, tears and scuffs
•Tool Bag's heavy-duty nylon zipper keeps items secure
•Convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts
•Cordura is a registered trademark of INVISTA for durable fabrics

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.