Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Cordura, 0 Pockets

  • Mfr # 5139PAD

  • Zoro # G5009252


product price: $16.55
/ea

Key Features

Width
12-1/2"
Color
Black
Material
Cordura
Features
Convenient Storage for An Assortment of Tools, Heavy-Duty Nylon Zipper
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5139PAD
Zoro #
G5009252
UPC #
092644552656
Country of Origin
Mexico

Dimensions

Width
12-1/2"
Overall Depth
1/2 in
Overall Height
7 in
Length
12-1/2"
Height
7"
Overall Width
12 1/2 in
Depth
1"
Overall Length
12 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Cordura
Features
Convenient Storage for An Assortment of Tools, Heavy-Duty Nylon Zipper
Number of Pieces
1
Number of Outside Pockets
0
Closure Type
Zipper
Number of Inside Pockets
0
Number of Pockets
0
Includes
Heavy duty Cordura, padded layer
Drain Holes
Drain Holes Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Number of Shoulder Straps
0
Reinforced Bottom
Reinforced Bottom Not Included
Shape
Rectangle
Primary Application
General Purpose
Bag Style
Flat Zippered
Web Strap
No
Number of Bags
1
Total Storage Capacity
1,849.612 cu ft

Description

Tool Bag, Bag Style Flat Zippered, Material Cordura, Closure Type Zipper, Number of Bags 1, Overall Height 7 in, Overall Depth 1/2 in, Overall Width 12 1/2 in, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Convenient Storage for An Assortment of Tools, Heavy-Duty Nylon Zipper, Includes Heavy duty Cordura, padded layer, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 0, Number of Inside Pockets 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.