Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Cordura, 10 Pockets

  • Mfr # 5200-15

  • Zoro # G3641775


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Width
15"
Color
Black
Material
Cordura
Features
Box-Stitched Handles, D-Ring Shoulder Strap Mounts, Molded Base
Number of Inside Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200-15
Zoro #
G3641775
UPC #
092644556159
Country of Origin
United States

Dimensions

Width
15"
Overall Width
15 in
Height
14-1/2"
Overall Height
13 in
Length
15"
Overall Depth
8 in
Depth
8"
Overall Length
15 in

Details

Item
Tool Bag
Color
Black
Material
Cordura
Features
Box-Stitched Handles, D-Ring Shoulder Strap Mounts, Molded Base
Number of Inside Pockets
8
Number of Outside Pockets
2
Number of Pieces
1
Closure Type
Zipper
Number of Pockets
10
Includes
Heavy duty Cordura, internal and external pockets, molded bottom
Includes Laptop Pocket
Laptop Pocket Not Included
Drain Holes
Drain Holes Not Included
Number of Shoulder Straps
0
Primary Application
General Purpose
Bag Style
Wide-Mouth
Number of Bags
1
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Not Included
Web Strap
No
Total Storage Capacity
0.722 cu ft

Description

Tool Bag, Bag Style Wide-Mouth, Material Cordura, Closure Type Zipper, Number of Bags 1, Overall Height 13 in, Overall Depth 8 in, Overall Width 15 in, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Box-Stitched Handles, D-Ring Shoulder Strap Mounts, Molded Base, Includes Heavy duty Cordura, internal and external pockets, molded bottom, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.