Zoro Homepage

Tool Bag, Black, Polyester, 2 Pockets

  • Mfr # 5182BLA

  • Zoro # G4813252


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Color
Black
Material
Polyester
Features
Double-Stitched Bottom, Slide-Action Buckles, Steel Frame Securely Riveted to Top of Bag
Closure Type
Clasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5182BLA
Zoro #
G4813252
UPC #
092644621369
Country of Origin
Mexico

Dimensions

Width
24"
Length
24"
Overall Height
20 in
Overall Depth
10 in
Height
20"
Overall Width
24 in
Depth
10"
Overall Length
24 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Double-Stitched Bottom, Slide-Action Buckles, Steel Frame Securely Riveted to Top of Bag
Closure Type
Clasp
Number of Inside Pockets
2
Number of Pockets
2
Number of Outside Pockets
0
Number of Pieces
1
Primary Application
General Purpose
Drain Holes
Drain Holes Not Included
Number of Bags
1
Reinforced Bottom
Reinforced Bottom Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Shape
Rectangle
Bag Style
Wide-Mouth
Number of Shoulder Straps
1
Web Strap
No
Total Storage Capacity
2.222 cu ft

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Clasp, Number of Bags 1, Overall Height 20 in, Overall Depth 10 in, Overall Width 24 in, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Double-Stitched Bottom, Slide-Action Buckles, Steel Frame Securely Riveted to Top of Bag, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 2, Number of Inside Pockets 2, Number of Outside Pockets 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.