Zoro Homepage

Tool Bag, Black, Polyester, 2 Pockets

  • Mfr # 69408

  • Zoro # G4022350


product price: $54.89
/ea

Key Features

Width
7"
Color
Black
Material
Polyester
Features
Sturdy Handle With Box Stitching for Secure Transportation and Convenient Hanging, Two Layers of Padding
Length
10-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69408
Zoro #
G4022350
UPC #
092644694080
Country of Origin
United States

Dimensions

Width
7"
Length
10-1/4"
Overall Width
9 in
Height
2-1/4"
Overall Height
11 in
Overall Depth
3 in
Overall Length
7 1/4 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Sturdy Handle With Box Stitching for Secure Transportation and Convenient Hanging, Two Layers of Padding
Closure Type
Zipper
Number of Pieces
1
Number of Pockets
2
Number of Inside Pockets
1
Number of Outside Pockets
1
Includes Laptop Pocket
Laptop Pocket Not Included
Reinforced Bottom
Reinforced Bottom Not Included
Number of Bags
1
Drain Holes
Drain Holes Not Included
Shape
Rectangle
Number of Shoulder Straps
0
Series
Tradesman Pro(TM)
Primary Application
General Purpose
Web Strap
No
Bag Style
Wide-Mouth

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 11 in, Overall Depth 3 in, Overall Width 9 in, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Sturdy Handle With Box Stitching for Secure Transportation and Convenient Hanging, Two Layers of Padding, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 1, Number of Inside Pockets 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.