Zoro Homepage

Tool Bag, Black, Polyester, 22 Pockets

  • Mfr # 55455M

  • Zoro # G4022341


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
6-1/2"
Color
Black
Material
Polyester
Features
Handle, Shoulder Strap, Water-Resistant
Length
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55455M
Zoro #
G4022341
UPC #
092644554551
Country of Origin
China

Dimensions

Width
6-1/2"
Length
19"
Overall Width
17 1/2 in
Overall Depth
7 in
Height
16"
Overall Height
13 1/4 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Handle, Shoulder Strap, Water-Resistant
Number of Pockets
22
Closure Type
Zipper
Number of Pieces
1
Number of Inside Pockets
18
Number of Outside Pockets
4
Includes
22 pockets, laptop pocket, padded shoulder strap
Series
Tradesman Pro(TM)
Primary Application
General Purpose
Web Strap
No
Bag Style
Wide-Mouth
Shape
Rectangle
Number of Bags
1
Number of Shoulder Straps
1
Drain Holes
Drain Holes Not Included
Reinforced Bottom
Reinforced Bottom Not Included
Includes Laptop Pocket
Laptop Pocket Included
Total Storage Capacity
0.751 cu ft

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 13 1/4 in, Overall Depth 7 in, Overall Width 17 1/2 in, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Handle, Shoulder Strap, Water-Resistant, Includes 22 pockets, laptop pocket, padded shoulder strap, Includes Laptop Pocket Laptop Pocket Included, Number of Handles 2, Number of Inside Pockets 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.