Zoro Homepage

Tool Bag, Black, Polyester, 42 Pockets

  • Mfr # 55469

  • Zoro # G3499778


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
17-3/4"
Color
Black
Material
Polyester
Features
Fully-Molded Bottom, Handle, Padded Shoulder Strap, Side Mesh Pockets, Tape Measure Holder
Height
16-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55469
Zoro #
G3499778
UPC #
092644554698
Country of Origin
Cambodia

Dimensions

Width
17-3/4"
Height
16-1/4"
Length
10-1/4"
Overall Width
17 1/2 in
Overall Height
16 in
Overall Depth
10 in
Overall Length
10 1/4 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Fully-Molded Bottom, Handle, Padded Shoulder Strap, Side Mesh Pockets, Tape Measure Holder
Closure Type
Zipper
Includes
42 pockets, padded shoulder strap
Number of Pieces
1
Number of Pockets
42
Number of Outside Pockets
9
Number of Inside Pockets
33
Bag Style
Wide-Mouth
Web Strap
No
Series
Tradesman Pro(TM)
Reinforced Bottom
Reinforced Bottom Not Included
Number of Bags
1
Primary Application
General Purpose
Shape
Rectangle
Includes Laptop Pocket
Laptop Pocket Not Included
Drain Holes
Drain Holes Not Included
Number of Shoulder Straps
1
Total Storage Capacity
1.296 cu ft

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 16 in, Overall Depth 10 in, Overall Width 17 1/2 in, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Fully-Molded Bottom, Handle, Padded Shoulder Strap, Side Mesh Pockets, Tape Measure Holder, Includes 42 pockets, padded shoulder strap, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.