Shop KLEIN TOOLS
See all product information
Create Account
Tool Bag, Black/Gray/Orange, PR
- Mfr # 62804
- Zoro # G523516719
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Number of Outside Pockets
7
Number of Bags
1
Overall Height
17 in
Overall Depth
13 in
Includes
Shoulder Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62804
- Zoro #
- G523516719
- UPC #
- 092644628047
- Country of Origin
- Philippines
- Number of Outside Pockets
- 7
- Number of Bags
- 1
- Item
- Tool Bag
- Includes
- Shoulder Strap
- Handle Grip Style
- Cushion
- Number of Pockets
- 39
- Closure Type
- Zipper
- Handle Type
- Folding
- Number of Inside Pockets
- 32
- Bag Style
- Tote
- Reinforced Bottom
- Reinforced Bottom Included
- Color
- Black, Gray, Orange
- Material
- Ballistic Polyester, Polypropylene
- For Tool Type
- Electrical Testers, Pliers, Screwdrivers, Tape Measures, Wrenches
- Number of Shoulder Straps
- 1
- Series
- Tool Runner
- Features
- Constructed from Heavy-Duty, Water Resistant 1680D Material, Large Zipper Pocket, Fully Molded Bottom, Orange Interior for Tool Visibility, Shoulder Strap and Padded Handles, The Tough, Wide Molded Bottom Protects from the Elements and Keeps the Bag Upright
- Front Closure
- Zipper
- Shell Material
- Ballistic Polyester, Polypropylene
- Wire Color
- Black, Gray, Orange
- Traction Material
- Ballistic Polyester, Polypropylene
Dimensions
- Overall Height
- 17 in
- Overall Depth
- 13 in
- Overall Width
- 9 3/4 in
- Fits Chest Size
- Constructed from Heavy-Duty, Water Resistant 1680D Material, Large Zipper Pocket, Fully Molded Bottom, Orange Interior for Tool Visibility, Shoulder Strap and Padded Handles, The Tough, Wide Molded Bottom Protects from the Elements and Keeps the Bag Upright
Description
Tool Bag, Bag Style Tote, Material Ballistic Polyester, Polypropylene, Closure Type Zipper, Number of Bags 1, Overall Height 17 in, Overall Depth 13 in, Overall Width 9 3/4 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Gray, Orange, Compatible Modular System Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.