Zoro Homepage

Tool Bag, Brown, Canvas, 0 Pockets

  • Mfr # 5105-20

  • Zoro # G7476235


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Width
20"
Color
Brown
Material
Canvas
Features
Harness-Leather Handles with Two Retaining Straps and Buckles, Non-Scratch Studs on Base Protect Against Wear, Steel-Frame Mouth with Hinge for Rugged Use
Number of Inside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5105-20
Zoro #
G7476235
UPC #
092644553073
Country of Origin
Philippines

Dimensions

Width
20"
Height
15"
Length
20"
Overall Width
20 in
Overall Height
15 in
Overall Depth
6 in
Depth
6"
Overall Length
20 in

Details

Item
Tool Bag
Color
Brown
Material
Canvas
Features
Harness-Leather Handles with Two Retaining Straps and Buckles, Non-Scratch Studs on Base Protect Against Wear, Steel-Frame Mouth with Hinge for Rugged Use
Number of Inside Pockets
0
Number of Outside Pockets
0
Number of Pockets
0
Closure Type
Buckle
Number of Pieces
1
Includes
Leather Strap Handles And Snap Hooks, Rings And Fasteners, High 8" vinyl protective bottom
Number of Shoulder Straps
0
Web Strap
No
Shape
Rectangle
Includes Laptop Pocket
Laptop Pocket Not Included
Bag Style
Wide-Mouth
Primary Application
General Purpose
Reinforced Bottom
Reinforced Bottom Not Included
Drain Holes
Drain Holes Not Included
Number of Bags
1

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 15 in, Overall Depth 6 in, Overall Width 20 in, Reinforced Bottom Reinforced Bottom Not Included, Color Brown, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Harness-Leather Handles with Two Retaining Straps and Buckles, Non-Scratch Studs on Base Protect Against Wear, Steel-Frame Mouth with Hinge for Rugged Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.