Zoro Homepage

Tool Bag, Brown, Canvas, 1 Pockets

  • Mfr # 5102-20

  • Zoro # G3683197


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Width
20"
Color
Brown
Material
Canvas
Features
Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102-20
Zoro #
G3683197
UPC #
092644553042
Country of Origin
Philippines

Dimensions

Width
20"
Overall Width
20 in
Overall Depth
6 in
Overall Height
15 in
Length
20"
Height
15"
Depth
6"
Overall Length
20 in
Shoulder Strap Width
1 in
Shoulder Strap Length
57 1/2 in

Details

Item
Tool Bag
Color
Brown
Material
Canvas
Features
Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced
Number of Pieces
1
Number of Pockets
1
Closure Type
Buckle
Number of Outside Pockets
0
Includes
Leather Strap With Pad And Snap Hooks, Rings and Fasteners for Attaching Rings to Bags
Number of Inside Pockets
1
Shape
Rectangle
Primary Application
General Purpose
Bag Style
Wide-Mouth
Number of Bags
1
Number of Shoulder Straps
1
Reinforced Bottom
Reinforced Bottom Not Included

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 15 in, Overall Depth 6 in, Overall Width 20 in, Reinforced Bottom Reinforced Bottom Not Included, Color Brown, Shape Rectangle, Features Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced, Includes Leather Strap With Pad And Snap Hooks, Rings and Fasteners for Attaching Rings to Bags, Number of Handles 2, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.