Zoro Homepage

Tool Bag, Brown, Canvas, 1 Pockets

  • Mfr # 5102-22

  • Zoro # G7508681


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Width
22"
Color
Brown
Material
Canvas
Features
Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102-22
Zoro #
G7508681
UPC #
092644553059
Country of Origin
United States

Dimensions

Width
22"
Length
22"
Overall Depth
6 in
Overall Width
22 in
Height
15"
Overall Height
15 in
Depth
6"
Overall Length
22 in
Shoulder Strap Width
1 in
Shoulder Strap Length
57 1/2 in

Details

Item
Tool Bag
Color
Brown
Material
Canvas
Features
Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced
Number of Pockets
1
Closure Type
Buckle
Number of Inside Pockets
1
Number of Pieces
1
Number of Outside Pockets
0
Includes
Leather Strap With Pad And Snap Hooks, Rings and Fasteners for Attaching Rings to Bags
Bag Style
Wide-Mouth
Reinforced Bottom
Reinforced Bottom Not Included
Primary Application
General Purpose
Shape
Rectangle
Number of Shoulder Straps
1
Number of Bags
1

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 15 in, Overall Depth 6 in, Overall Width 22 in, Reinforced Bottom Reinforced Bottom Not Included, Color Brown, Shape Rectangle, Features Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced, Includes Leather Strap With Pad And Snap Hooks, Rings and Fasteners for Attaching Rings to Bags, Number of Handles 2, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.