Zoro Homepage

Tool Bag, Brown, Canvas, 1 Pockets

  • Mfr # 5105-24

  • Zoro # G4329473


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Color
Brown
Material
Canvas
Features
Harness-Leather Handles with Two Retaining Straps and Buckles, Non-Scratch Studs on Base Protect Against Wear, Steel-Frame Mouth with Hinge for Rugged Use
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5105-24
Zoro #
G4329473
UPC #
092644553097
Country of Origin
Philippines

Dimensions

Width
24"
Overall Depth
6 in
Overall Width
24 in
Overall Height
15 in
Height
15"
Length
24"
Depth
6"
Overall Length
24 in

Details

Item
Tool Bag
Color
Brown
Material
Canvas
Features
Harness-Leather Handles with Two Retaining Straps and Buckles, Non-Scratch Studs on Base Protect Against Wear, Steel-Frame Mouth with Hinge for Rugged Use
Number of Pockets
1
Number of Inside Pockets
1
Number of Pieces
1
Closure Type
Buckle
Number of Outside Pockets
0
Includes
Leather Strap Handles And Snap Hooks, Rings And Fasteners, High 8" vinyl protective bottom
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Not Included
Primary Application
General Purpose
Includes Laptop Pocket
Laptop Pocket Not Included
Web Strap
No
Bag Style
Wide-Mouth
Drain Holes
Drain Holes Not Included
Number of Bags
1
Number of Shoulder Straps
0

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 15 in, Overall Depth 6 in, Overall Width 24 in, Reinforced Bottom Reinforced Bottom Not Included, Color Brown, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Harness-Leather Handles with Two Retaining Straps and Buckles, Non-Scratch Studs on Base Protect Against Wear, Steel-Frame Mouth with Hinge for Rugged Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.