Zoro Homepage

Tool Bag, Brown, Canvas, 10 Pockets

  • Mfr # 5102-14SP

  • Zoro # G4613122


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Width
14"
Color
Brown
Material
Canvas
Features
Adjustable Shoulder Strap
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102-14SP
Zoro #
G4613122
UPC #
092644202827
Country of Origin
United States

Dimensions

Width
14"
Overall Height
12 in
Overall Depth
6 in
Overall Width
14 in
Height
10"
Length
14"
Depth
6"
Overall Length
14 in

Details

Item
Tool Bag
Color
Brown
Material
Canvas
Features
Adjustable Shoulder Strap
Number of Pieces
1
Number of Pockets
10
Number of Outside Pockets
0
Number of Inside Pockets
10
Closure Type
Buckle
Includes
Leather Strap With Pad And Snap Hooks, Rings And Fasteners For Attaching Rings To Bags, Internal Pockets and Shoulder Strap
Primary Application
General Purpose
Reinforced Bottom
Reinforced Bottom Not Included
Number of Bags
1
Shape
Rectangle
Bag Style
Wide-Mouth
Total Storage Capacity
0.466 cu ft

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 12 in, Overall Depth 6 in, Overall Width 14 in, Reinforced Bottom Reinforced Bottom Not Included, Color Brown, Shape Rectangle, Features Adjustable Shoulder Strap, Includes Leather Strap With Pad And Snap Hooks, Rings And Fasteners For Attaching Rings To Bags, Internal Pockets and Shoulder Strap, Number of Handles 2, Number of Inside Pockets 10, Number of Outside Pockets 0, Number of Pockets 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.