Zoro Homepage

Tool Bag, Brown, Canvas, 13 Pockets

  • Mfr # 5102-16SP

  • Zoro # G4607626


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
16"
Color
Brown
Material
Canvas
Features
Adjustable Shoulder Strap
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102-16SP
Zoro #
G4607626
UPC #
092644202834
Country of Origin
United States

Dimensions

Width
16"
Height
14"
Length
16"
Overall Width
16 in
Overall Height
12 in
Overall Depth
6 in
Depth
6"
Overall Length
16 in

Details

Item
Tool Bag
Color
Brown
Material
Canvas
Features
Adjustable Shoulder Strap
Number of Outside Pockets
0
Number of Pockets
13
Number of Inside Pockets
13
Number of Pieces
1
Closure Type
Buckle
Includes
Leather Strap With Pad And Snap Hooks, Rings And Fasteners For Attaching Rings To Bags, Internal Pockets and Shoulder Strap
Number of Bags
1
Shape
Rectangle
Bag Style
Wide-Mouth
Number of Shoulder Straps
2
Reinforced Bottom
Reinforced Bottom Not Included
Primary Application
General Purpose
Total Storage Capacity
0.533 cu ft

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 12 in, Overall Depth 6 in, Overall Width 16 in, Reinforced Bottom Reinforced Bottom Not Included, Color Brown, Shape Rectangle, Features Adjustable Shoulder Strap, Includes Leather Strap With Pad And Snap Hooks, Rings And Fasteners For Attaching Rings To Bags, Internal Pockets and Shoulder Strap, Number of Handles 2, Number of Inside Pockets 13, Number of Outside Pockets 0, Number of Pockets 13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.