Zoro Homepage

Tool Bag, Brown, Canvas, 13 Pockets

  • Mfr # 5102-18SP

  • Zoro # G4624505


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Width
18"
Color
Brown
Material
Canvas
Features
Adjustable Shoulder Strap
Number of Inside Pockets
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102-18SP
Zoro #
G4624505
UPC #
092644202841
Country of Origin
United States

Dimensions

Width
18"
Overall Height
15 in
Overall Width
18 in
Length
18"
Overall Depth
6 in
Height
14"
Depth
6"
Overall Length
18 in

Details

Item
Tool Bag
Color
Brown
Material
Canvas
Features
Adjustable Shoulder Strap
Number of Inside Pockets
13
Number of Pieces
1
Closure Type
Buckle
Number of Outside Pockets
0
Number of Pockets
13
Includes
Leather Strap With Pad And Snap Hooks, Rings And Fasteners For Attaching Rings To Bags, Internal Pockets and Shoulder Strap
Number of Shoulder Straps
2
Shape
Rectangle
Bag Style
Wide-Mouth
Reinforced Bottom
Reinforced Bottom Not Included
Number of Bags
1
Primary Application
General Purpose
Total Storage Capacity
0.75 cu ft

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 15 in, Overall Depth 6 in, Overall Width 18 in, Reinforced Bottom Reinforced Bottom Not Included, Color Brown, Shape Rectangle, Features Adjustable Shoulder Strap, Includes Leather Strap With Pad And Snap Hooks, Rings And Fasteners For Attaching Rings To Bags, Internal Pockets and Shoulder Strap, Number of Handles 2, Number of Inside Pockets 13, Number of Outside Pockets 0, Number of Pockets 13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.