
Tool Bag, Brown, Canvas, 17 Pockets
Mfr # 5102-24SP
Zoro # G4813216
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Width
24"
Color
Brown
Material
Canvas
Features
Adjustable Shoulder Strap
Overall Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5102-24SP
Zoro #
G4813216
UPC #
092644202872
Country of Origin
United States
Dimensions
Width
24"
Overall Width
24 in
Height
15"
Overall Height
15 in
Overall Depth
6 in
Length
24"
Depth
6"
Overall Length
24 in
Details
Item
Tool Bag
Color
Brown
Material
Canvas
Features
Adjustable Shoulder Strap
Closure Type
Buckle
Number of Pieces
1
Number of Inside Pockets
17
Number of Outside Pockets
0
Number of Pockets
17
Includes
Leather Strap With Pad And Snap Hooks, Rings And Fasteners For Attaching Rings To Bags, Internal Pockets and Shoulder Strap
Bag Style
Wide-Mouth
Shape
Rectangle
Number of Bags
1
Reinforced Bottom
Reinforced Bottom Not Included
Primary Application
General Purpose
Description
Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 15 in, Overall Depth 6 in, Overall Width 24 in, Reinforced Bottom Reinforced Bottom Not Included, Color Brown, Shape Rectangle, Features Adjustable Shoulder Strap, Includes Leather Strap With Pad And Snap Hooks, Rings And Fasteners For Attaching Rings To Bags, Internal Pockets and Shoulder Strap, Number of Handles 2, Number of Inside Pockets 17, Number of Outside Pockets 0, Number of Pockets 17
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.