Zoro Homepage

Tool Bag, Brown, Leather, 0 Pockets

  • Mfr # 5108-18

  • Zoro # G5660383


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Width
18"
Color
Brown
Material
Leather
Features
Removable Padded Shoulder Strap, Retaining Straps Extend Around Bag, Three-Ply Bottom With Steel Studs
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5108-18
Zoro #
G5660383
UPC #
092644553103
Country of Origin
United States

Dimensions

Width
18"
Overall Depth
8 in
Overall Width
18 in
Height
8"
Overall Height
8 in
Length
18"
Depth
7"
Overall Length
18 in

Details

Item
Tool Bag
Color
Brown
Material
Leather
Features
Removable Padded Shoulder Strap, Retaining Straps Extend Around Bag, Three-Ply Bottom With Steel Studs
Number of Pockets
0
Number of Inside Pockets
0
Closure Type
Buckle
Number of Outside Pockets
0
Number of Pieces
1
Includes
Extra-heavy leather, shoulder strap, three-ply bottom, studded feet
Number of Shoulder Straps
1
Drain Holes
Drain Holes Not Included
Number of Bags
1
Web Strap
No
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Not Included
Primary Application
General Purpose
Bag Style
Wide-Mouth
Includes Laptop Pocket
Laptop Pocket Not Included

Description

This Klein Tools 5108-18 Extra Heavy Leather, 1 Pocket, Brown Tool Bag is a perfect solution for storing your tools. Made of extra heavy leather, this tool bag has a buckle closure and can be carried with the handles or shoulder strap. The brown tool bag measures 18 in. in overall depth, width and height respectively. It also has an overall length of 18 in. With one pocket to store your tools, you will be able to keep them organised when on the job site. If you are looking for a high quality tool bag that can handle all your tools and accessories, this Klein Tools 5108-18 is the product for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.