Zoro Homepage

Tool Bag, Brown, Leather, 0 Pockets

  • Mfr # 5108-24

  • Zoro # G6224102


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Color
Brown
Material
Leather
Features
Removable Padded Shoulder Strap, Retaining Straps Extend Around Bag, Three-Ply Bottom With Steel Studs
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5108-24
Zoro #
G6224102
UPC #
092644553127
Country of Origin
United States

Dimensions

Width
24"
Overall Height
8 in
Overall Width
24 in
Height
8"
Length
24"
Overall Depth
8 in
Depth
7"
Overall Length
24 in

Details

Item
Tool Bag
Color
Brown
Material
Leather
Features
Removable Padded Shoulder Strap, Retaining Straps Extend Around Bag, Three-Ply Bottom With Steel Studs
Closure Type
Buckle
Number of Inside Pockets
0
Number of Pockets
0
Number of Outside Pockets
0
Number of Pieces
1
Includes
Extra-heavy leather, shoulder strap, three-ply bottom, studded feet
Number of Shoulder Straps
1
Drain Holes
Drain Holes Not Included
Web Strap
No
Reinforced Bottom
Reinforced Bottom Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Primary Application
General Purpose
Shape
Rectangle
Bag Style
Wide-Mouth
Number of Bags
1

Description

The Klein Tools 5108-24 Wide-Mouth Tool Bag is the perfect way to keep your tools organized. With a buckle closure, you can make sure that nothing falls out. Made of leather, this tool bag has an overall height, length and width of 8 in., 24 in. and 7 in. respectively. It also has a length of 24". The wide mouth allows for easy access to your tools, and ensures that they don't fall out when you carry it around with you. This Klein Tools Wide Mouth Leather Tool Bag is the perfect companion for those who need their tools at hand at all times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.