Zoro Homepage

Tool Bag, Brown, Leather, 0 Pockets

  • Mfr # 5139L

  • Zoro # G3642807


product price: $46.55
/ea

Key Features

Width
12-1/2"
Color
Brown
Material
Leather
Features
Convenient Storage for Pliers, Heavy-Duty Zipper Keeps Canvas Bag Securely Closed, Premium-Quality Stitching Increases Reliability, Wrenches and Other Tools
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5139L
Zoro #
G3642807
UPC #
092644553325
Country of Origin
Mexico

Dimensions

Width
12-1/2"
Overall Depth
3/4 in
Overall Height
7 in
Overall Width
12 1/2 in
Height
7"
Depth
1"
Length
12 1/2 in

Details

Item
Tool Bag
Color
Brown
Material
Leather
Features
Convenient Storage for Pliers, Heavy-Duty Zipper Keeps Canvas Bag Securely Closed, Premium-Quality Stitching Increases Reliability, Wrenches and Other Tools
Number of Pockets
0
Closure Type
Zipper
Number of Pieces
1
Number of Outside Pockets
0
Number of Inside Pockets
1
Includes
Brushed cowhide leather. Brass zipper
Web Strap
No
Primary Application
General Purpose
Number of Bags
1
Bag Style
Flat Zippered
Drain Holes
Drain Holes Not Included
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Not Included
Total Storage Capacity
0.03 cu ft
Includes Laptop Pocket
Laptop Pocket Not Included

Description

Tool Bag, Bag Style Flat Zippered, Material Leather, Closure Type Zipper, Number of Bags 1, Overall Height 7 in, Overall Depth 3/4 in, Overall Width 12 1/2 in, Reinforced Bottom Reinforced Bottom Not Included, Color Brown, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Convenient Storage for Pliers, Heavy-Duty Zipper Keeps Canvas Bag Securely Closed, Premium-Quality Stitching Increases Reliability, Wrenches and Other Tools, Includes Brushed cowhide leather. Brass zipper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.