Zoro Homepage

Tool Bag, Camouflage, Polyester, 1 Pockets

  • Mfr # 55560

  • Zoro # G4021635


product price: $26.29
/pk 2, $13.15/ea

Key Features

Width
12-1/2", 10"
Color
Camouflage
Material
Polyester
Features
Camouflage Pattern
Overall Width
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55560
Zoro #
G4021635
UPC #
092644555602
Country of Origin
China

Dimensions

Width
12-1/2", 10"
Overall Width
12 1/2 in
Overall Height
7 in
Height
7", 5-1/2"
Overall Depth
11/16 in
Length
0.9"
Overall Length
7/8 in

Details

Item
Tool Bag
Color
Camouflage
Material
Polyester
Features
Camouflage Pattern
Number of Pieces
2
Number of Pockets
1
Number of Outside Pockets
0
Includes
Carabiner
Closure Type
Zipper
Number of Inside Pockets
1
Web Strap
No
Drain Holes
Drain Holes Not Included
Reinforced Bottom
Reinforced Bottom Not Included
Number of Bags
2
Shape
Rectangle
Bag Style
Flat Zippered
Primary Application
General Purpose
Total Storage Capacity
0.07 cu ft

Description

Tool Bag, Bag Style Flat Zippered, Material Polyester, Closure Type Zipper, Number of Bags 2, Overall Height 7 in, Overall Depth 11/16 in, Overall Width 12 1/2 in, Reinforced Bottom Reinforced Bottom Not Included, Color Camouflage, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Camouflage Pattern, Includes Carabiner, Number of Handles 0, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Primary Application General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.