Tool Bag, Blue, Red, Yellow, Canvas, 1 Pockets

  • Mfr # 5539LCPAK

  • Zoro # G6234017


product price:  $60.29
/pk 3, $20.10/ea

Key Features

Width
18 in
Material
Canvas
Features
Brass Grommet
Number of Pockets
1
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5539LCPAK
Zoro #
G6234017
UPC #
092644559303
Country of Origin
Mexico

Dimensions

Width
18 in
Overall Width
18 in
Height
8 in
Overall Depth
3 1/2 in
Overall Height
8 in
Overall Length
18 in
Length
18 in
Size
Large

Details

Item
Tool Bag
Color
Blue, Red, Yellow
Material
Canvas
Features
Brass Grommet
Number of Pockets
1
Number of Pieces
3
Includes
Heavy duty canvas, gusseted bottom, brass grommet
Number of Inside Pockets
1
Closure Type
Zipper
Number of Outside Pockets
0
Primary Application
General Purpose
Number of Bags
3
Bag Style
Flat Zippered
Total Storage Capacity
0.16 cu ft
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Not Included

Description

Tool Bag, Bag Style Flat Zippered, Material Canvas, Closure Type Zipper, Number of Bags 3, Overall Height 8 in, Overall Depth 3 1/2 in, Overall Width 18 in, Reinforced Bottom Reinforced Bottom Not Included, Color Blue, Red, Yellow, Shape Rectangle, Features Brass Grommet, Includes Heavy duty canvas, gusseted bottom, brass grommet, Number of Handles 0, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Primary Application General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.