Zoro Homepage

Tool Bag, Natural, No. 4 Canvas

  • Mfr # 5416TCP

  • Zoro # G0588701


product price: $35.89
/ea

Key Features

Width
Up to 3" (7.6 cm)
Color
Natural
Material
No. 4 Canvas
Features
Tool Bag
Tool Storage Type Included
Bag/Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5416TCP
Zoro #
G0588701
UPC #
092644200175
Country of Origin
United States

Dimensions

Width
Up to 3" (7.6 cm)
Height
9" (22.9 cm)
Size
Extra Tall

Details

Item
Bucket Bag
Color
Natural
Material
No. 4 Canvas
Features
Tool Bag
Tool Storage Type Included
Bag/Tote
Weight
1.0 lb (0.5 kg)

Description

Bucket Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.