Zoro Homepage

Tool Bag, Orange, Polyester, 1 Pockets

  • Mfr # 5181ORA

  • Zoro # G4813225


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Color
Orange
Material
Polyester
Features
Double-Stitched Bottom, Slide-Action Buckles, Steel Frame Securely Riveted to Top of Bag
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5181ORA
Zoro #
G4813225
UPC #
092644621352
Country of Origin
United States

Dimensions

Width
24"
Overall Width
24 in
Overall Height
20 in
Overall Depth
10 in
Length
24"
Height
20"
Depth
10"
Overall Length
24 in

Details

Item
Tool Bag
Color
Orange
Material
Polyester
Features
Double-Stitched Bottom, Slide-Action Buckles, Steel Frame Securely Riveted to Top of Bag
Number of Outside Pockets
0
Number of Pieces
1
Number of Inside Pockets
1
Number of Pockets
1
Closure Type
Clasp
Web Strap
No
Drain Holes
Drain Holes Not Included
Reinforced Bottom
Reinforced Bottom Not Included
Number of Bags
1
Number of Shoulder Straps
1
Includes Laptop Pocket
Laptop Pocket Not Included
Bag Style
Wide-Mouth
Primary Application
General Purpose
Shape
Rectangle
Total Storage Capacity
2.222 cu ft

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Clasp, Number of Bags 1, Overall Height 20 in, Overall Depth 10 in, Overall Width 24 in, Reinforced Bottom Reinforced Bottom Not Included, Color Orange, Shape Rectangle, Drain Holes Drain Holes Not Included, Features Double-Stitched Bottom, Slide-Action Buckles, Steel Frame Securely Riveted to Top of Bag, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 2, Number of Inside Pockets 1, Number of Outside Pockets 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.