
Tool Bag, Red, Canvas, 0 Pockets
Mfr # 5539RED
Zoro # G7465446
product price: $16.89
/eaKey Features
Width
10"
Color
Red
Material
Canvas
Features
Brightly Colored for Easy Identification and Convenience
Overall Height
8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5539RED
Zoro #
G7465446
UPC #
092644552601
Country of Origin
Mexico
Dimensions
Width
10"
Overall Height
8 in
Height
8"
Overall Depth
3 1/2 in
Length
10"
Overall Width
10 in
Depth
3-1/2"
Overall Length
10 in
Details
Item
Tool Bag
Color
Red
Material
Canvas
Features
Brightly Colored for Easy Identification and Convenience
Number of Inside Pockets
0
Closure Type
Zipper
Number of Pockets
0
Number of Outside Pockets
0
Number of Pieces
1
Includes
Heavy duty canvas, gusseted bottom, brass grommet
Primary Application
General Purpose
Bag Style
Flat Zippered
Number of Bags
1
Shape
Rectangle
Total Storage Capacity
0.16 cu ft
Reinforced Bottom
Reinforced Bottom Not Included
Description
Tool Bag, Bag Style Flat Zippered, Material Canvas, Closure Type Zipper, Number of Bags 1, Overall Height 8 in, Overall Depth 3 1/2 in, Overall Width 10 in, Reinforced Bottom Reinforced Bottom Not Included, Color Red, Shape Rectangle, Features Brightly Colored for Easy Identification and Convenience, Includes Heavy duty canvas, gusseted bottom, brass grommet, Number of Handles 0, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Primary Application General Purpose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.