Zoro Homepage

Tool Bag, Tan, Canvas, 0 Pockets

  • Mfr # 5139

  • Zoro # G2064973


product price: $12.45
/ea

Key Features

Width
12-1/2"
Color
Tan
Material
Canvas
Features
Heavy-Duty Zipper Keeps Canvas Bag Securely Closed
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5139
Zoro #
G2064973
UPC #
092644553332
Country of Origin
United States

Dimensions

Width
12-1/2"
Height
7"
Overall Height
7 in
Overall Depth
3/4 in
Length
12-1/2"
Overall Width
12 1/2 in
Depth
1"

Details

Item
Tool Bag
Color
Tan
Material
Canvas
Features
Heavy-Duty Zipper Keeps Canvas Bag Securely Closed
Number of Inside Pockets
0
Number of Pieces
1
Number of Outside Pockets
0
Number of Pockets
0
Closure Type
Zipper
Includes
No. 10 natural canvas, brass zipper
Bag Style
Flat Zippered
Web Strap
No
Reinforced Bottom
Reinforced Bottom Not Included
Primary Application
General Purpose
Drain Holes
Drain Holes Not Included
Shape
Rectangle
Number of Bags
1
Includes Laptop Pocket
Laptop Pocket Not Included

Description

Stay organized with the Klein Tools Canvas Zipper Bag. This natural colored canvas bag is perfect for storing most tools. The heavy-duty zipper keeps it securely closed.


•Tool Bag made of No. 10 canvas, with strong zipper
•No. 10 canvas used to give this tool pouch added durability
•12.5-Inch x 7-Inch x 0.7-Inch (31.8 x 17.8 x 1.8 cm)
•Heavy-duty zipper keeps canvas bag securely closed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.