
Tool Bag, Tan, Canvas, 0 Pockets
Mfr # 5539NAT
Zoro # G7570805
product price: $14.49
/eaKey Features
Width
10"
Color
Tan
Material
Canvas
Features
Natural Canvas Coloring Makes Identification Easier
Overall Width
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5539NAT
Zoro #
G7570805
UPC #
092644552632
Country of Origin
Mexico
Dimensions
Width
10"
Overall Width
10 in
Overall Height
8 in
Height
8"
Length
10"
Overall Depth
3 1/2 in
Depth
3-1/2"
Overall Length
10 in
Details
Item
Tool Bag
Color
Tan
Material
Canvas
Features
Natural Canvas Coloring Makes Identification Easier
Closure Type
Zipper
Number of Outside Pockets
0
Number of Pockets
0
Number of Inside Pockets
0
Number of Pieces
1
Includes
Heavy duty canvas, gusseted bottom, brass grommet
Bag Style
Flat Zippered
Total Storage Capacity
0.16 cu ft
Number of Bags
1
Shape
Rectangle
Primary Application
General Purpose
Reinforced Bottom
Reinforced Bottom Not Included
Description
Tool Bag, Bag Style Flat Zippered, Material Canvas, Closure Type Zipper, Number of Bags 1, Overall Height 8 in, Overall Depth 3 1/2 in, Overall Width 10 in, Reinforced Bottom Reinforced Bottom Not Included, Color Tan, Shape Rectangle, Features Natural Canvas Coloring Makes Identification Easier, Includes Heavy duty canvas, gusseted bottom, brass grommet, Number of Handles 0, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Primary Application General Purpose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.