Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Tradesman Pro Rolling Tool Bag, 24 Pockets, 19-Inch

  • Mfr # 55452RTB

  • Zoro # G7534931


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Width
19"
Color
Black
Material
Polyester
Features
Top Opening has Reinforced Metal Frame that Stays Open, Withstands Cold Condition
Number of Pockets
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55452RTB
Zoro #
G7534931
UPC #
092644554520
Country of Origin
China

Dimensions

Width
19"
Overall Width
20 1/2 in
Length
19"
Height
14"
Overall Depth
12 1/2 in
Overall Height
17 1/2 in
Depth
12-1/2"
Overall Length
20 1/2 in
Handle Width
7 1/4 in
Caster Diameter
6 in
Interior Dimensions
19 in L x 9 in W x 14 in H (main compartment)
Handle Length
20 1/2 in
Overall Diameter
12 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Top Opening has Reinforced Metal Frame that Stays Open, Withstands Cold Condition
Number of Pockets
24
Number of Inside Pockets
14
Number of Pieces
1
Closure Type
Zipper
Number of Outside Pockets
10
Includes
Molded Kick Plate, Reinforced Metal Frame, Wheels
Number of Compartments
24
Handle Style
Telescoping Handle; Top Carrying Handle
Weight
19 lb
Locking System
None
Handle Type
Telescoping
Caster Type
Rigid
Stackable
Yes
Total Load Capacity
200 lb
Includes Keys
Keys Not Included
Handle Grip Style
Textured
Caster Material
Rubber
Series
Tradesman Pro(TM)
Total Storage Capacity
1.427 cu ft
Includes Casters
Casters Included
Reinforced Bottom
Reinforced Bottom Not Included
Primary Application
General Purpose
Bag Style
Rolling
Number of Bags
1
Stackability
Stackable

Description

With Klein Tools Tradesman Pro Organizer Rolling Tool Bag, cart your tools around the jobsite with ease. The rugged 6-Inch wheels can easily handle rough terrain. This tough bag can store up to 100-pound (45.4 kg) of tools and materials inside, and another 100-pound (45.4 kg) stacked on top.


•Rolling Tool Bag's rugged 6-Inch wheels easily handle rough terrain
•Tool Organizer has 24 pockets for maximum tool storage
•Orange interior for easy tool visibility
•Molded kick plate to protect from the elements
•Wide open interior easily accommodates large tools
•Reinforced metal frame stays open for easy loading/unloading
•Load tested up to 200-pound (90.7 kg)
•Heavy-duty telescoping handle
•Water resistant 1680d ballistic weave for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.