
Tool Bag, Yellow, Canvas, 0 Pockets
Mfr # 5539YEL
Zoro # G6177875
product price: $17.29
/eaKey Features
Width
10"
Color
Yellow
Material
Canvas
Features
Brightly Colored for Easy Identification and Convenience
Overall Depth
3 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5539YEL
Zoro #
G6177875
UPC #
092644552625
Country of Origin
Mexico
Dimensions
Width
10"
Overall Depth
3 1/2 in
Height
8"
Length
10"
Overall Width
10 in
Overall Height
8 in
Depth
3-1/2"
Overall Length
10 in
Details
Item
Tool Bag
Color
Yellow
Material
Canvas
Features
Brightly Colored for Easy Identification and Convenience
Number of Outside Pockets
0
Number of Inside Pockets
0
Number of Pieces
1
Number of Pockets
0
Closure Type
Zipper
Includes
Heavy duty canvas, gusseted bottom, brass grommet
Shape
Rectangle
Primary Application
General Purpose
Bag Style
Flat Zippered
Total Storage Capacity
0.16 cu ft
Number of Bags
1
Reinforced Bottom
Reinforced Bottom Not Included
Description
Tool Bag, Bag Style Flat Zippered, Material Canvas, Closure Type Zipper, Number of Bags 1, Overall Height 8 in, Overall Depth 3 1/2 in, Overall Width 10 in, Reinforced Bottom Reinforced Bottom Not Included, Color Yellow, Shape Rectangle, Features Brightly Colored for Easy Identification and Convenience, Includes Heavy duty canvas, gusseted bottom, brass grommet, Number of Handles 0, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Primary Application General Purpose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.