Zoro Homepage

Tool Belt Clips, Black/Gray/Orange, Polyester, 0 Pockets

  • Mfr # 55838MB

  • Zoro # G212301961


product price: $13.39
/pk 3, $4.46/ea

Key Features

Material
Polyester
Color
Black/Gray/Orange
Closure Type
Open Top
Overall Depth
1 1/4 in
Overall Length
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55838MB
Zoro #
G212301961
UPC #
092644558382
Country of Origin
Philippines

Dimensions

Overall Depth
1 1/4 in
Overall Length
2.6 in
Overall Height
3 1/2 in
Overall Width
2 5/8 in
For Maximum Belt Width
2 1/2 in

Details

Item
Tool Belt Clips
Material
Polyester
Color
Black/Gray/Orange
Closure Type
Open Top
For Use With
MODbox™ Tool and Part Pouches
Number of Inside Pockets
0
Number of Pockets
0
Number of Outside Pockets
0
Type
Pouch Clips 3-Pack
Typical Bag or Tote Application
Tool Carrying
Series
MODbox(TM)
Style
Pouch
Attachment Type
Clip
For Tool Type
Knives, Pliers, Screwdrivers

Description

Tool Belt Clips, Attachment Type Clip, Closure Type Open Top, Color Black/Gray/Orange, Features Not Applicable, For Maximum Belt Width 2-1/2 in, Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Depth 1-1/4 in, Overall Height 3-1/2 in, Overall Width 2-5/8 in, Series MODbox(TM), Style Pouch, Package Quantity 3


  • MODBoxTM Tool Belt Pouch Clips fits any 2.5-Inch belt
  • For use with all MODboxTM pouches
  • Includes 3 clips per pack
  • 30-Degree clip design allows for pouch to move with you to keep contents upright
  • Locking mechanism secures clip to belt
  • MODboxTM pouches sold separately
  • Note: Tools sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.