Zoro Homepage

Tool Belt, Modular Tool Belt, Black, Nylon

  • Mfr # 5704M

  • Zoro # G7539971


product price: $52.29
/ea

Key Features

Material
Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
5 in Cushioned Pad, Tapered Front For Comfort While Bending, Rugged Metal Buckle
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5704M
Zoro #
G7539971
UPC #
092644551628
Country of Origin
United States

Dimensions

Width
2 in
Waist Size
32 in to 36 in
Height
36"
Overall Length
46 in
Overall Width
2 in
Maximum Waist Size
36 in
Minimum Waist Size
32 in
Belt Width
2 in

Details

Item
Modular Tool Belt
Material
Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
5 in Cushioned Pad, Tapered Front For Comfort While Bending, Rugged Metal Buckle
Type
Medium
Measurement Type
SAE
SAE or Metric
SAE
Belt Type
Padded and Webbed
Closure Type
Buckle
Belt Color
Black
Primary Application
General Purpose
Pattern
Weave
Series
PowerLine(TM)
Padded
Padded

Description

Modular Tool Belt, Belt Width 2 in, Closure Type Buckle, Black, Material Nylon, Maximum Waist Size 36 in, Minimum Waist Size 32 in, Overall Length 46 in, Overall Width 2 in, Padded Padded, Pattern Weave, Primary Application General Purpose, Series PowerLine(TM), Waist Size 32 in to 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.