Zoro Homepage

Tool Belt, Modular Tool Belt, Blue, Polypropylene

  • Mfr # 5204

  • Zoro # G4329726


product price: $11.85
/ea

Key Features

Material
Polypropylene
Tool Storage Type Included
Tool Belt
Color
Blue
Features
Accepts Tunnel-Loop And Slotted Pouches And Holders; Tough, Molded, Non-Metallic, Slide-Action Buckle Provides Single-Handed, Quick Release And Adjustment
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5204
Zoro #
G4329726
UPC #
092644552236
Country of Origin
United States

Dimensions

Width
2 in
Waist Size
Up to 56 in
Overall Width
2 in
Overall Length
59 in
Maximum Waist Size
56 in
Belt Width
2 in
Minimum Waist Size
56 in

Details

Item
Modular Tool Belt
Material
Polypropylene
Tool Storage Type Included
Tool Belt
Color
Blue
Features
Accepts Tunnel-Loop And Slotted Pouches And Holders; Tough, Molded, Non-Metallic, Slide-Action Buckle Provides Single-Handed, Quick Release And Adjustment
Measurement Type
SAE
Type
Lightweight
Belt Type
Slide-Action Buckle
SAE or Metric
SAE
Closure Type
Buckle
Padded
Not Padded
Primary Application
Ironworker
Belt Color
Blue
Pattern
Weave

Description

The Klein Tools 5204 Blue Polypropylene Lightweight Utility Belt is the ideal tool belt for carrying your tools. It has a wide 2 in. polypropylene web belt and an easy-to-use buckle closure system. Made of lightweight polypropylene, this utility belt is comfortable to wear all day long. It features pockets that are large enough to carry the tools you need on the job site. The belt has a length of 59 in., width of 2 in., and waist size up to 56 in.. This Klein Tools 5204 Blue Polypropylene Lightweight Utility Belt can be adjusted so it fits you perfectly, making it perfect for anyone who wants to work comfortably while wearing a tool belt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.