Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Belt, Modular Tool Belt, Tan, Leather

  • Mfr # 5415S

  • Zoro # G2558482


product price: $34.55
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Belt
Color
Tan
Features
Equipped with a Double-Tongue Buckle
Includes
Double Tongue Buckle for Longer Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5415S
Zoro #
G2558482
UPC #
092644552526
Country of Origin
United States

Dimensions

Waist Size
32 in to 40 in
Length
43"
Width
2 in
Size
S
Overall Length
43 in
Overall Width
2 in
Belt Width
2 in
Maximum Waist Size
40 in
Minimum Waist Size
32 in

Details

Item
Modular Tool Belt
Material
Leather
Tool Storage Type Included
Tool Belt
Color
Tan
Features
Equipped with a Double-Tongue Buckle
Includes
Double Tongue Buckle for Longer Life
Type
Small
SAE or Metric
SAE
Measurement Type
SAE
Belt Type
Double Tongue Buckle
Closure Type
Buckle
Primary Application
Ironworker
Padded
Not Padded
Pattern
Embossed
Belt Color
Tan

Description

Modular Tool Belt, Belt Width 2 in, Closure Type Buckle, Tan, Material Leather, Maximum Waist Size 40 in, Minimum Waist Size 32 in, Overall Length 43 in, Overall Width 2 in, Padded Not Padded, Pattern Embossed, Primary Application Ironworker, Series Not Applicable, Waist Size 32 in to 40 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.