Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Belt, Tool Belt, Black, Nylon, 11 Pockets

  • Mfr # 5709L

  • Zoro # G5787573


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
Padded Tool Belt Fits Comfortably for All-Day Use, Various Pocket Sizes Increase Tool Accessibility When Working
Belt Type
Tool Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5709L
Zoro #
G5787573
UPC #
092644551703
Country of Origin
United States

Dimensions

Length
14"
Height
12 in
Width
11 in
Waist Size
36 in to 40 in
Size
L
Overall Length
50 in
Overall Width
2 in
Maximum Waist Size
40 in
Belt Width
2 in
Minimum Waist Size
36 in

Details

Item
Tool Belt
Material
Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
Padded Tool Belt Fits Comfortably for All-Day Use, Various Pocket Sizes Increase Tool Accessibility When Working
Belt Type
Tool Belt
SAE or Metric
SAE
Type
Large
Number of Pockets
11
Measurement Type
SAE
Includes
(3) Pocket Utility Pouch (Cat. No. 5703), (8) Pocket Tool Pouch (Cat. No. 5701), Hammer Holder (Cat. No. 5706), Padded Tool Belt (Cat. No. 5704L)
Belt Material
Nylon
Belt Buckle Type
Quick-Release
Primary Application
Electrician
Number of Pouch Outside Pockets
11
Number of Tool Holders
1
Includes Belt
Belt Included
Belt Adjustment Type
Buckle
Compatible with Product Type
Tools
Tool Holder Type
Hammer Holder
Removable Pouches
Removable
Number of Pouches
2
Pouch Color
Black
Belt Color
Black
Pouch Material
Nylon
Machine Washable
Machine Washable
Padded
Padded
Includes Suspenders
Suspenders Not Included

Description

Tool Pouch and Belt Set, Large, Width 11 In., Height 12 In., Waist Size 36 to 40 In., Number of Pockets 11, Cordura(R) Nylon Material, Color Black, Belt Type Padded and Webbed, 2 In. Wide, Features 5 In. Cushioned Pad, Tapered Front For Comfort While Bending, Rugged Metal Buckle, Includes Mfr. Model No. 5701: 8-Pocket 11 x 12 In. Tool Pouch, 5703: 3-Pocket 11 x 12 In. Utility Pouch, 5706: Hammer Holder 4-1/8 x 5 In., 5704 Large Padded Tool Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.