Zoro Homepage

Tool Kit, 12-Piece

  • Mfr # 5300

  • Zoro # G4757672


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Includes
Web Belt
Features
Cushion Grip
Number of Pliers
4
Insulated / Uninsulated
Uninsulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300
Zoro #
G4757672
UPC #
092644551550
Country of Origin
United States

Dimensions

Tool Storage Width
12 7/8 in
Tool Storage Depth
5 in
Tool Storage Height
13 1/2 in
Drive Size1
Sockets Not Included

Details

Item
Electricians Tool Kit
Number of Pieces
10
Includes
Web Belt
Features
Cushion Grip
Number of Pliers
4
Insulated / Uninsulated
Uninsulated
Tool Storage Included
Yes
Tool Kit Product Grouping
Tool Kits
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers
Pliers Included
Diagonal Cutting Pliers, Tongue and Groove Pliers
Number of Electrical and Telecomm Tools
1
Nonsparking
No
Electrical and Telecomm Tools Included
Mfr.No. 11045 Wire Stripper/Cutter
Number of Measuring Tools
1
Sub-Category
Electricians Tool Set
Tool Storage Type Included
Pouch
Number of Screwdrivers
4
Screwdrivers Included
Mfr. No. 603-3 and 603-4 Philips, Mfr. No. 605-4 and 605-6 Cabinet Tip
Measuring Tools Included
Mfr.No. 928-25HV 25 ft Tape Measure
Number of Wrenches
0
Number of Miscellaneous Tools
0
Cutting Tools Included
None
Putty Knives and Scrapers Included
None
Number of Cutting Tools
0
Number of Inspection and Retrieving Tools
0
Inspection and Retrieving Tools Included
None
Wrenches Included
None
Miscellaneous Tools Included
None
Primary Application
Electrical
Insulated
Uninsulated
Measurement Type
SAE
Non-Sparking
No
Number of Sockets, Drive Tools, and Accessories
0
Number of Putty Knives and Scrapers
0
Number of Striking and Struck Tools
0
Electrical and Telecom Tools Included
(1) Wire Stripper
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (2) Specialty Screwdrivers
Foam Inserts Included
No
Sockets, Drive Tools, and Accessories Included
None
Striking and Struck Tools Included
None
Tool Storage Material
Leather
Number of HVAC Tools
0
Abrasives and Finishing Tools Included
None
Number of Abrasives and Finishing Tools
0
Number of Measuring and Testing Tools
1
Plumbing Tools Included
None
Number of Screwdrivers, Keys, and Bits
4
Tool Storage Color
Black
Tool Storage Type
Tool Pouch
Number of Plumbing Tools
0
Measuring and Testing Tools Included
(1) Tape Measure
Number of Electrical and Telecom Tools
1
HVAC Tools Included
None

Description

Electricians Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 10, Pliers Included (1) Tongue and Groove Pliers, (3) Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (2) Specialty Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.